Shop All Router Bits
Cmt
T-Slot Bit with 1-3/16-Inch Diameter with 1/2-Inch Shank
Mfr # 850.601.11
Zoro # G306135397
$35.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.19 in
- Shank Dia. 30mm
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 850.601.11
- Zoro # G306135397
- UPC # 664252018734
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.19 in |
Shank Dia. | 30mm |
Details
Application | Tungsten |
Item | Router Bits |
Description
Make wall panels slots with this bit. Designed for plunging operations. For best results use in CNC and table-mounted routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT VSR Switch (152274-29)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter W/ C-Ri (165NN416C)
- MAYHEW Pry Bars, Alignment Pry Bar, 38 In. L (40022)
- MITUTOYO Reading Unit Assembly (06ACC983)
- CMT Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank (890.534.11)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- CMT Panel Router Bit, 2-Inch Diameter, 1/2-Inch Shank (870.501.11)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- Cmt Router Bits