Shop All Router Bits
Cmt
Super-Duty Flush Trim Bit with 1-1/2-Inch Cutting Length and 1/2-Inch Shank
Mfr # 806.692.11
Zoro # G306135205
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 3/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.692.11
- Zoro # G306135205
- UPC # 664252026968
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 3/4 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This tool represents the finest of the extensive line of CMT flush trim bits with ball bearing guides. A negative shear angle cutting edge and 3/4" cutting diameter set CMT flush trim bits apart from standard bits. Work quickly and safely to get a superior finish with absolute minimal chipping. Bit equipped with 2 cutting edges and featuring heavy-duty steel body for endurance. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/16" x 2" (HML.2-1/16)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- BETA Open Jaw Wrench for Torque Bar, 10mm (006420010)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- CMT Dowel Drill, Left, 5mm dia., 35mm Cut L (311.050.12)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- Cmt Router Bits