Shop All Router Accessories
Cmt
Straight Router Bit, HWM, 5/16 in
Mfr # 811.081.11
Zoro # G7557681
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2-13/16
- Cutting Length (In.) 1
- Application Routing
- Sub-Category Straight
- Cutting Dia. (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.081.11
- Zoro # G7557681
- UPC # 664252002306
- Country of Origin Italy
- Category Router Accessories
Dimensions
Overall Length (In.) | 2-13/16 |
Cutting Length (In.) | 1 |
Cutting Dia. (In.) | 5/16 |
Flute Length (In.) | 1 |
Depth of Cut (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Shank Dia. | 1/4 in |
Flute Length | 1 in |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Cutter Dia. | 5/16 in |
Shank Length | 1 3/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 5/16 in Cutter Dia., Fractional Inch, 1 in, 2 3/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" T40 Star Drive Insert Bits 25PK (52039)
- MILWAUKEE TOOL 3/4" Diamond Max Hole Saw (49-56-0515)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 15/16 In Socket Dp Imp 1, M848 (M848)
- MORSE Master Cobalt Band Saw Blade, Premium Portable, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, (ZWEP441418MCB25)
- CMT Trimmer Router Bit, HW, 3/4 in (809.025.11)
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- CMT Panel Pilot Router Bit, HW, 1/4 in (816.064.11)
- SAWSTOP Router Lift (RT-LFT)
- Cmt Router Accessories