Shop All Router Bits
Cmt
Straight Bit, 1/2-Inch Shank, 5/8-Inch Diameter
Mfr # 811.660.11
Zoro # G106135399
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.660.11
- Zoro # G106135399
- UPC # 664252002658
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This straight bit can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. To be used on wood, wood composites for multiple applications such as right-angle joints, box joints, mortise and tenons, rabbets, union, tongue and groove joints and even more. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer If you are looking to get the most out of your time and money through more efficient production, but want nothing less than a beautiful clean edge on your finished piece then you definitely must include CMT Straight Bits in your collection. These razor-sharp, double-faced cutters perfectly synthesize the characteristics and advantages that define quality CMT products. Made of special Fatigue Proof steel and the best carbide, our straight bits can withstand even the heaviest work load and still give you a smooth, precise cut every time. You also get exceptional chip ejection to allow cleaner and more constant cutting. The surface of all CMT bits is protected with our trademark orange Industrial PTFE Coating to help keep the bit from collecting resin, pitch and other residue. CMT Straight Bits allow production at an industrial scale on a variety of plywoods, composites and natural woods. CMT produces 61 straight bits in almost every size you need. Safety tips: Never use damaged or worn down bits. Always work at the proper feed speed without forcing the bit. Pay particular attention when making the initial cut into the wood with a small diameter bit. For best results when working with small diameter bits, run the cut more than one time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 Carbon Steel Hand Tap Set (DWTS3/4-10)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J7344H)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/64)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/4-Inch Diameter, Carbide-Tipped (890.502.11)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- Cmt Router Bits