Shop All Router Bits
Cmt
, Straight Bit, 1/2-Inch Shank, 3/8-Inch Diameter, Carbide-Tipped
Mfr # 811.595.11
Zoro # G006135277
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75 in
- Shank Dia. 3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.595.11
- Zoro # G006135277
- UPC # 664252002597
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.75 in |
Shank Dia. | 3/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This straight bit can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. To be used on wood, wood composites for Incra Jigs. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. Suitable for Incra Jigs. From the Manufacturer If you are looking to get the most out of your time and money through more efficient production, but want nothing less than a beautiful clean edge on your finished piece then you definitely must include CMT Straight Bits in your collection. These razor-sharp, double-faced cutters perfectly synthesize the characteristics and advantages that define quality CMT products. Made of special Fatigue Proof steel and the best carbide, our straight bits can withstand even the heaviest work load and still give you a smooth, precise cut every time. You also get exceptional chip ejection to allow cleaner and more constant cutting. The surface of all CMT bits is protected with our trademark orange Industrial PTFE Coating to help keep the bit from collecting resin, pitch and other residue. CMT Straight Bits allow production at an industrial scale on a variety of plywoods, composites and natural woods. CMT produces 61 straight bits in almost every size you need. Safety tips: Never use damaged or worn down bits. Always work at the proper feed speed without forcing the bit. Pay particular attention when making the initial cut into the wood with a small diameter bit. For best results when working with small diameter bits, run the cut more than one time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Pack, M12 Rotary Tool (48-11-2412, 2460-20)
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134635002)
- CMT 3-Wing Slot Cutter with 45-Degree Bore, 1/4-Inch Cutting Length and 5/16-Inch Bore (823.364.11)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- CMT Router Bit, 2-9/32in. L, 7/8in. Cut Dia. (861.032.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped (890.507.11)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- Cmt Router Bits