Shop All Router Bits
Cmt
Straight Bit, 1/2-Inch Shank, 16mm Diameter
Mfr # 811.661.11
Zoro # G306135359
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 16mm
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 811.661.11
- Zoro # G306135359
- UPC # 664252002665
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 16mm |
Details
Application | Tungsten |
Item | Router Bits |
Description
This straight bit can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. To be used on wood, wood composites for multiple applications such as right-angle joints, box joints, mortise and tenons, rabbets, union, tongue and groove joints and even more. This bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer CMT's straight bits offer the full package of features that define our top-quality tools: razor-sharp edges, special high-strength steel and the finest micrograin carbide. Our straight bits can withstand even the heaviest work load and still give you a smooth, precise cut every time. They also provide exceptional chip ejection to allow cleaner and more constant cutting. The surfaces of all CMT bits are protected with our unique orange P.T.F.E. industrial coating to help keep the bit from collecting resin, pitch and other residue. CMT's selection of 62 straight bits allows production at an industrial scale on a variety of plywood, composites and natural woods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- KO-KEN Bit Socket 27mm Hex 43mm 1/2 Sq. Drive (4012M.43-27)
- NU-PRIDE Trowel Drywall 11X4.5 (912)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- QIC TOOLS 3/4in Downshear Flush Trim 1/4in SH (CTB10.34.58.14)
- Cmt Router Bits