Shop All Router Bits
Cmt
Stile Router Bit, 63/64-Inch Diameter, 1/4-Inch Shank
Mfr # 870.101.11
Zoro # G606135356
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 870.101.11
- Zoro # G606135356
- UPC # 664252030590
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.98 in |
Description
Use this bit for decorative work on solid wood panels and MDF materials to make stiles easily and cost-effectively. You can use them in one pass or in combination with CMT's MDF panel bits for complex and intricate profiles. A simple approach for an elegant appearance. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- SEYMOUR MIDWEST B3 HOG RING BLAIR, 100PK (69017)
- STARRETT Extended Hole Saw Arbor w/ Pilot Drill (A4-E)
- CRESCENT H.K. PORTER 5/8" (#5) Indexing Rebar Bender (RB5)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Super-Duty Flush Trim Bit with 1-1/2-Inch Cutting Length and 1/2-Inch Shank (806.692.11)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- CMT Dowel Drill, Rght, 5mm dia., 30mm Cut L (306.050.11)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT ORANGE TOOLS CMT CONTRACTOR OGEE BIT (85902)
- Cmt Router Bits