Shop All Bench Grinder Accessories
Cmt
Spacer, 12mm Bore dia
Mfr # 541.512.00
Zoro # G6100871
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 541.512.00
- Zoro # G6100871
- Country of Origin Italy
- Category Bench Grinder Accessories
Details
Item | Spacer, 12MM Bore Dia |
Description
Spacer, 12MM Bore Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- DRILLCO 1/4 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1164)
- GUARDAIR Pistol Grip Air Gun, Nozzle: Low Thrust Nozzle (74GHT25)
- JET Pedestal Stand, For Bench Grinders (577172)
- DAYTON Bench Grinder Stand, 13-1/2" L, Steel, 29"H (400H50)
- BALDOR-RELIANCE Pedestal, Industrial, Cast Iron 6"-10 (GA16)
- WILTON Right Handed Tool Rest (JBG6A-28)
- OREGON Gauge, Deck Leveling (42-095)
- PALMGREN Small Wheel Dresser (9682901)
- DAYTON Grinding Wheel Dresser (6Z851)
- Cmt Grinders & Accessories