Shop All Bench Grinder Accessories
Cmt
Spacer, 12mm Bore dia, 21mm dia
Mfr # 541.520.00
Zoro # G6100917
product price: $1.92
/ea
Sold in multiples of 4 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 541.520.00
- Zoro # G6100917
- Country of Origin Italy
- Category Bench Grinder Accessories
Details
Item | Spacer, 12MM Bore Dia,21MM Dia |
Description
Spacer, 12MM Bore Dia,21MM Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 7PC (49-22-8210)
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- CMT Spacer, 12mm Bore dia (541.512.00)
- SAIT Type 1 General Purpose Bench Grinding Wheel, 8 In Dia X 1 In Thk, 1 In, 36 Grit, Aluminum Oxide Abra (28023)
- METABO Burnisher guard and spindle 2" (626413000)
- WESTWARD Needle Roller (TT1300516G)
- JET Bench Grinder Stand, 20inLx33inW, Metal (578173)
- H & H INDUSTRIAL PRODUCTS Heavy Duty Bench Grinder Stand (8071-0035)
- SAIT General Purpose Bench Grinding Wheel, 10 in Dia x 1 in THK, 1-1/4 in Center Hole, 46 Grit, Aluminum (28043)
- Cmt Grinders & Accessories