Shop All Router Bits
Cmt
Solid Surface Rounding Over Bowl Router Bit W/Bearing, 2-Inch Diameter, 1/2-Inch Shank
Mfr # 866.601.11
Zoro # G806135293
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 866.601.11
- Zoro # G806135293
- UPC # 664252005727
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit rounds over and trims the countertop edges after the bowl is mounted. Can be used with the CMT 880.551.11 bevel cutter for a flush cut-out between the countertop and installed undermount bowl. For use on hand-held portable routers. Features a non-marring Delrin bearing to protect the finished edges. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).From the ManufacturerThese bits roundover and trim the countertop edges after the bowl is mounted. Can be used with the CMT 880.551.11 bevel cutter for a flush cut-out between the countertop and installed undermount bowl. For use on hand-held portable routers. Features a non-marring Delrin bearing to protect the finished edges. Special angled Delrin sleeve on the bearing of the CMT bevel cutter lets you work without leaving marks on the work piece. Trims and shapes all wood and wood materials. Perfect for kitchen and bathroom counter top work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- BONDHUS 13 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: .050-3/8" (38637)
- WIDIA Grooving/Parting Insert, NFD-K, Carbide (NFD3125RK)
- CMT STRAIGHT BIT (812.064.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-1/2-Inch Diameter, 1/2-Inch Shank (880.504.11)
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Bull Nose Bit, 1/2-Inch Shank, 3/16-Inch Radius (854.503.11)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- Cmt Routers & Accessories