Shop All Router Bits
Cmt
Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank
Mfr # 880.502.11
Zoro # G606135448
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 880.502.11
- Zoro # G606135448
- UPC # 664252029792
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
Create a traditional roundover edge on solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Use these bits to create a traditional roundover edge on solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Double Edge Bush Hook, 34 In (6894312)
- WESTWARD 3/8 in Drive Impact Socket Bit 10 mm, Metric (4LZD1)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8" (C33730)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- CMT Biesse Adaptor, D10, Left (360.001.02)
- CMT STRAIGHT BIT (812.064.11)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- CMT Router Bit, 2 Flutes, 3-13/32 in. L (806.691.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 25/32-Inch Diameter (836.420.11)
- CMT Rabbeting Bit, 1/2-Inch Shank, 5/8-Inch Cutting Depth (835.990.11)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- Cmt Router Bits