Shop All Router Bits
Cmt
Solid Surface No-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank
Mfr # 880.531.11
Zoro # G106135245
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 880.531.11
- Zoro # G106135245
- UPC # 664252029860
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit is designed to create ?no-drip? edges on kitchen and vanity counter tops in a single pass. For use on hand-held portable routers. This one bit will cut both the outer and inner profiles creating a slightly raised edge that controls spilled liquids. Features a non-marring Delrin bearing to protect the finished edges. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This bit is designed to create "no-drip" edges on kitchen and vanity counter tops in a single pass. For use on hand-held portable routers. This one bit will cut both the outer and inner profiles creating a slightly raised edge that controls spilled liquids. Features a non-marring Delrin bearing to protect the finished edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Viewing Window Outer Plexiglass (41822)
- MAKITA DIE FOR JN1601 (MPA-15051)
- URREA 3/8"drive, 3/4 in, 12 point SAE deep socket. (5024)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A12)
- CMT Pattern Bit, 1/4-Inch Shank, 3/4-Inch Diameter (811.191.11B)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 5/32-Inch Cutting Length and 1/4-Inch Shank (822.340.11A)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- Cmt Router Bits