Shop All Router Bits
Cmt
Solid Surface Inlay Bit W/Bearing, 7/8-Inch Diameter, 1/2-Inch Shank
Mfr # 880.513.11
Zoro # G706135195
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 880.513.11
- Zoro # G706135195
- UPC # 664252029846
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Add a decorative wood, plastic or metal inlay to solid surface countertops. Equipped with a nonmarring Delrin bearing to protect the finished edges. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Add a decorative wood, plastic or metal inlay to solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Large 35" - 39" (B145-L)
- IRWIN 5" Wire Stripper/Crimper, 5" Long 10 to 20 AWG (2078305)
- DRILL AMERICA #19 Cobalt Jobber Length Drill Bit (DWDCO19)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.25 (111125000)
- CMT Plunge Ogee Bit with Bearing, 1/2-Inch Shank, 1-1/4-Inch Diameter (848.817.11B)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT Bull Nose Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped (854.509.11)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- VERMONT AMERICAN Rtr Bit 1/8R Cove Bead (23151)
- Cmt Router Bits