Shop All Router Bits
Cmt
Solid Surface Inlay Bit W/Bearing, 7/8-Inch Diameter, 1/2-Inch Shank
Mfr # 880.512.11
Zoro # G806135187
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 880.512.11
- Zoro # G806135187
- UPC # 664252029839
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Add a decorative wood, plastic or metal inlay to solid surface countertops. Equipped with a nonmarring Delrin bearing to protect the finished edges. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Add a decorative wood, plastic or metal inlay to solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- MARTOR Tool Lanyard, Retractable Tether, 0.37 lb (9960.06)
- RIDGID Jaws Set, PK3 (A-368X)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- CMT STRAIGHT BIT (812.064.11)
- CMT Dovetail bit for Incra Jij, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (818.628.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT Router Bit, 2 Flutes, 23/32 in. Cut Dia. (811.682.11)
- Cmt Routers & Accessories