Shop All Router Bits
Cmt
Solid Surface Inlay Bit W/Bearing, 7/8-Inch Diameter, 1/2-Inch Shank
Mfr # 880.511.11
Zoro # G106135238
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 880.511.11
- Zoro # G106135238
- UPC # 664252029822
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 7/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Add a decorative wood, plastic or metal inlay to solid surface countertops. Equipped with a nonmarring Delrin bearing to protect the finished edges. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Add a decorative wood, plastic or metal inlay to solid surface countertops. Equipped with a non-marring Delrin bearing to protect the finished edges. For use on hand-held portable routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- INGERSOLL-RAND Hammer, Chipping, 28 CFM (W2A2)
- PERFORMANCE TOOL 1/4 In Dr. Thumb Wheel Ratchet Ratchet-Thumb W, W36125 (W36125)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X35, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X35)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT PATTERN BIT (811.127.11B)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.502.11)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Wainscot/Paneling Bit with 1/8-Inch Radius, 1/4-Inch Shank (862.032.11)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- FREUD Roundover Router Bit, 1-5/8" Cutting Dia. (34-126)
- Cmt Router Bits