Shop All Router Bits
Cmt
Solid Surface Drainboard Bit, 5/8-Inch Diameter, 1/2-Inch Shank
Mfr # 881.511.11
Zoro # G306135298
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 5/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 881.511.11
- Zoro # G306135298
- UPC # 664252029914
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 5/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit is ideal for creating custom Drainboard patterns in solid surface countertops. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This bit is ideal for creating custom Drainboard patterns in solid surface countertops. For use on hand-held portable routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" EXTRA-DEEP IM (GP2020XD)
- INTERTOOL Cutter Mattock, 36 in. Fiberglass Handle (HT08-0307)
- BON TOOL Bon 72-585 Brick Trowel Forged 13" Narrow London Leather Handle (72-585)
- BON TOOL Bon 24-205 Carpet Roller, 3 Row (24-205)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- CMT Bowl & Tray Bit, 1/2-Inch Shank, 3/4-Inch Diameter (851.501.11)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- MILESCRAFT 3pc. Core Box Router Bit Set with sizes 1/4", 3/8" and 1/2" (2210)
- Cmt Routers & Accessories