Shop All Router Bits
Cmt
Solid Surface Drainboard Bit, 1-Inch Diameter, 1/2-Inch Shank
Mfr # 881.512.11
Zoro # G406135419
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 881.512.11
- Zoro # G406135419
- UPC # 664252029921
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit is ideal for creating custom Drainboard patterns in solid surface countertops. For use on hand-held portable routers. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer This bit is ideal for creating custom Drainboard patterns in solid surface countertops. For use on hand-held portable routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 4 X 3/8 Pan Hd (96890)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- BOSCH Switch (2607200689)
- STARRETT Magnetic Base w/Post Assembly (657T)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- CMT Ovolo Sash Bit (Female), 7/8-Inch Diameter, 1/4-Inch Shank (855.307.11F)
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- VERMONT AMERICAN Router Bit 3/8R Cove (23140)
- Cmt Routers & Accessories