Shop All Router Bits
Cmt
Solid Surface Bevel Bowl Bit W/Bearing, 1-1/4-Inch Diameter, 1/2-Inch Shank
Mfr # 866.501.11
Zoro # G206135268
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 866.501.11
- Zoro # G206135268
- UPC # 664252005710
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2.36 in |
Description
Designed for undermount applications joining the countertops and sink bowls with a 15° beveled edge. Can be used with the CMT 880.541.11 and CMT 880.542.11 for complete undermount applications. For use on hand-held routers. The Derlin bearing allows you to work your surfaces without marrying them. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Special angled plastic sleeve on the bearing of the CMT Bevel Cutter lets you work without leaving marks on the work piece. Trims and shapes all wood and solid surface materials. Perfect for kitchen and bathroom counter top work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 89-818 3/8" Drive Pear Head Quick-Release„¢ Ratchet (89-818)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- AMPCO SAFETY TOOLS 12 oz. Nonmagnetic Ball Peen Hammer, 14" Fiberglass Handle (H-1FG)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/4-E (C73412)
- CMT T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank (850.603.11)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- CMT STRAIGHT BIT (812.064.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- FREUD Mortising Bit, 5/8" dia. (16-502)
- Cmt Router Bits