Shop All Router Bits
Cmt
Solid Carbide Keyhole Bit, 1/2-Inch Shank, 3/8-Inch Diameter
Mfr # 850.501.11
Zoro # G406135426
product price: $26.90
/ea
$26.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 850.501.11
- Zoro # G406135426
- UPC # 664252006830
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This CMT keyhole bit lets you make holes for keeping your frames, plaques or any wall hanging perfectly straight and attached to the wall. The bit bores an entry hole in the wood, then proceeds to cut a 3/16-Inch hole and finishes by boring a larger opening under the surface. The perfect way to securely mount wall hangings on screws and nails. From the Manufacturer This CMT keyhole bit lets you make holes for keeping your frames, plaques or any wall hanging perfectly straight and attached to the wall. The bit bores an entry hole in the wood, then proceeds to cut a 3/16-Inch hole and finishes by boring a larger opening under the surface. The perfect way to securely mount wall hangings on screws and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm (47925)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- CMT Chamfer Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (857.502.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter (812.627.11)
- CMT Horizontal Raised Panel Bit, 1/2-Shank, 3-1/2-Inch Diameter, Carbide-Tipped (890.507.11)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- CMT Chamfer Bit, 1-1/2-Inch Diameter, 1/2-Inch Shank (857.501.11)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- Cmt Routers & Accessories