Shop All Router Bits
Cmt
Slot Cutter with Arbor & Bearing, 1/2-Inch Shank
Mfr # 823.364.11B
Zoro # G306135366
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1-7/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 823.364.11B
- Zoro # G306135366
- UPC # 664252026456
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1-7/8 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This versatile slot cutter provides a variety of cutting options. Using a countersunk bolt the cutter can be mounted at the end of the arbor to allow undercutting; great for making lock rabbet joints as well as standard slots, biscuit joints, and many more. Each bit has 3 carbide tipped cutting wings, PTFE coating and an anti-kickback design feature. The 22mm bearing provides a 1/2-Inch depth of cut and available in a 1/8-Inch, 5/32-Inch, and 1/4-Inch cutting lengths. The slot cutter, arbor and bearing are all available separately. From the Manufacturer This versatile slot cutter provides a variety of cutting options. Using a countersunk bolt the cutter can be mounted at the end of the arbor to allow undercutting; great for making lock rabbet joints as well as standard slots, biscuit joints, and many more. Each bit has 3 carbide tipped cutting wings, PTFE coating and an anti-kickback design feature. The 22mm bearing provides a 1/2-Inch depth of cut and available in a 1/8-Inch, 5/32-Inch, and 1/4-Inch cutting lengths. The slot cutter, arbor and bearing are all available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACCOURT MACCOURT ST3608 Super Tub, 23 gal Capacity, Rectangle, Polyethylene, Black (ST3608)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Friction (103-135)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing, 1/2-Inch Shank (824.122.10)
- CMT Window Sill Bit with 3/8 to 1/2-Inch Radius, 1/2-Inch Shank (855.805.11B)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- CMT Router Bit, Carbide Tipped, 2 Flutes (840.770.11)
- CMT Straight Bit, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (811.127.11)
- VERMONT AMERICAN ROTR BIT RONDOVR 5/8 X2"" (23129)
- Cmt Router Bits