Shop All Router Bits
Cmt
Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank
Mfr # 824.121.10
Zoro # G506135425
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.88 in
- Shank Dia. 7/8 in.
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 824.121.10
- Zoro # G506135425
- UPC # 664252026470
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.88 in |
Shank Dia. | 7/8 in. |
Details
Application | Steel |
Item | Router Bits |
Description
Carefully machined from special high-strength steel and precision ground in all critical areas to withstand long usage. This arbor features 1/2-Inch shank and 2-11/64-Inch Overall Length. Delivered with a 7/8-Inch bearing and 1/26-Inch stop collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7129)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- WILLIAMS 3/8" Drive Socket Set (31904)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT Adaptor, Right, M10, 10mm Bore, 19.5mm dia. (302.000.01)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/8-Inch Diameter (811.095.11)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- CMT Panel Router Bit, 1-3/8-Inch Diameter, 1/2-Inch Shank (870.504.11)
- CMT Wavy Joint Bit for Solid Surface, 5/8-Inch Diameter, 1/2-Inch Shank (881.531.11)
- Cmt Router Bits