Shop All Router Bits
Cmt
Slot Cutter Arbor with 7/8-Inch Bearing, 1/2-Inch Shank
Mfr # 824.127.10
Zoro # G806135439
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.88 in
- Shank Dia. 7/8 in.
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 824.127.10
- Zoro # G806135439
- UPC # 664252003839
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.88 in |
Shank Dia. | 7/8 in. |
Details
Application | Steel |
Item | Router Bits |
Description
Carefully machined from special high-strength steel and precision ground in all critical areas to withstand long usage. This arbor features 1/2-Inch shank and 2-43/64-Inch Overall Length. Delivered with a 7/8-Inch bearing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/2 in. x 1/2 in. x 1/2 in. (G02416)
- KRAFT TOOL Blue Steel Pool Trowel, 24"x4 (CF745B)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- CMT Wainscot/Paneling Bit with 15/16-Inch Diameter with 1/2-Inch Shank (861.601.11)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- CMT Decorative Beading Bit, 3/4-Inch Diameter, 1/2-Inch Shank (865.501.11)
- CMT Dowel Drill, Rght, 5mm dia., M10, 43mm Cut L (346.050.11)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- Cmt Routers & Accessories