Shop All Bench Grinder Accessories
Cmt
Shim, 0.004"
Mfr # 299.001.00
Zoro # G6094267
Sold in multiples of 19 for $7.03
$7.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 299.001.00
- Zoro # G6094267
- Country of Origin France
- Category Bench Grinder Accessories
Details
Item | Shim, 0.004" |
Description
Shim, 0.004 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- GUARDAIR Pistol Grip Air Gun (74RT)
- REMCO Mixing Paddle, w/o Holes, Green, 6 x 13 In (67772)
- HHIP 36 Piece Space Block Set (3101-0003)
- CMT Spacer, 12mm Bore dia (541.512.00)
- OREGON Grit Collector for Oregon Lawnmower Blade Grinder Models 88-023 & 88-018 (88-037)
- POWERWELD Dark Green Face Shield, Unbound, 9" x 15.5" (864UDG)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- BALDOR-RELIANCE Baldor-Reliance GA16 Pedestal for 6" to 10" Grinders (GA16)
- PALMGREN Small Wheel Dresser (9682901)
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- Cmt Grinders & Accessories