Shop All Circular Saw Blades
Cmt
Scoring Blade, 300MM Dia, 4.3-5.5MM Kerf
Mfr # 288.300.72J
Zoro # G6094020
product price: $263.93
/ea
Free Shipping & Returns
$263.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbide Teeth, Single or Double-Sided Plastic-Laminated Panels
- Blade Type Scoring
- Application For Chip-Free Scoring on Plastic-Laminated Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 288.300.72J
- Zoro # G6094020
- Country of Origin France
- Category Circular Saw Blades
Details
Item | Scoring Blade,300MM Dia,4.3-5.5MM Kerf |
Blade Material | Carbide Teeth, Single or Double-Sided Plastic-Laminated Panels |
Blade Type | Scoring |
Application | For Chip-Free Scoring on Plastic-Laminated Panels |
Description
Scoring Blade,300MM Dia,4.3-5.5MM Kerf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Indicator, X002225 (X002225)
- GREAT NECK 12-In Bolt Cutters (BC12)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- CMT 24-Teeth Ripping Blade (201.024.10)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- CMT 10" ITK Combo Circular Saw Blade (256.050.10)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- JET Cold Saw Blade, 9 In. Dia., 180 Teeth (579000)
- Cmt Power Saw Blades