Shop All Circular Saw Blades
Cmt
Scoring Blade, 200MM Dia, 4.7-6.0MM Kerf
Mfr # 288.200.36Q
Zoro # G6094011
Free Shipping & Returns
$136.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbide Teeth, Single or Double-Sided Plastic-Laminated Panels
- Application For Chip-Free Scoring on Plastic-Laminated Panels
- Blade Type Scoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 288.200.36Q
- Zoro # G6094011
- Country of Origin France
- Category Circular Saw Blades
Details
Item | Scoring Blade,200MM Dia,4.7-6.0MM Kerf |
Blade Material | Carbide Teeth, Single or Double-Sided Plastic-Laminated Panels |
Application | For Chip-Free Scoring on Plastic-Laminated Panels |
Blade Type | Scoring |
Description
Scoring Blade,200MM Dia,4.7-6.0MM Kerf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Retaining Rings, PK5 (61042)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WILTON Atv Package 6in Atv And 10in Riser (10900)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- CMT 8", 24-Teeth Precision Dado (230.524.08)
- CMT ITK Plus Finish Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- CMT Orange Chrome Glue LINE Ripping Blade 10" x T30 TCG (203.630.10)
- CMT 10" ITK Fine Finish Saw Blade (255.080.10)
- DIABLO 10" Circular Saw Blade (D1030X)
- Cmt Circular Saw Blades