Shop All Router Bit Sets
Cmt
Router Bit Set, Profile B, 2 Pcs.
Mfr # 891.502.11
Zoro # G2472429
product price: $116.58
/ea
Free Shipping & Returns
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 2
- Material Carbide Tipped
- Application Woodworking
- Includes (2) Rail and Stile Bit Set, Profile B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 891.502.11
- Zoro # G2472429
- UPC # 664252005864
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Length of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Cutter Dia. | 1 3/4 in |
Overall Length | 1 1/4 in |
Flute Length | 3/4 in |
Shank Length | 3/4 in |
Details
Measurement System | Fractional Inch |
Number of Pieces | 2 |
Item | Profile Router Bit |
Material | Carbide Tipped |
Application | Woodworking |
Includes | (2) Rail and Stile Bit Set, Profile B |
End Mill Application | Finishing |
Primary Material Application | Wood |
Material - Machining | Carbide Tipped |
Sub-Category | Rail and Stile |
Drilling Tool Configuration | Individual |
Number of Flutes | 2 |
Primary Material Application ISO Code | O |
Shape | Rail and Stile |
Description
Profile Router Bit, Carbide Tipped, 1 3/4 in Cutter Dia., Fractional Inch, 3/4 in, 1 1/4 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 20 mm 6-Point Metric Shallow Impact Socket (5-5020)
- JET 4In. X 10Ft Hose (JW1031)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Router Bit Set, Carbide Tipped, Profile A (891.501.11)
- CMT Variable Depth From 1/8" to 1/2-Inch, 1/2" Cutting Height, 1/2" Shank Rabbeting Router Bit Set (835.501.11)
- CMT Window sash router bit sets (855.801.11)
- CMT 2-Piece Rail & Stile Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (891.503.11)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- WESTWARD Kitchen Door/Shaper Cutter Set, PC 3 (45J321)
- Cmt Routers & Accessories