Shop All Router Bit Sets
Cmt
Router Bit Set, Carbide Tipped, Profile A
Mfr # 891.501.11
Zoro # G2472438
Free Shipping & Returns
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 2
- Includes (2) Rail and Stile Bit Set, Profile A
- Material Carbide Tipped
- Application Woodworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 891.501.11
- Zoro # G2472438
- UPC # 664252005857
- Country of Origin Italy
- Category Router Bit Sets
Dimensions
Flute Length | 3/4 in |
Cutter Dia. | 1 3/4 in |
Length of Cut | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 1 1/4 in |
Shank Length | 3/4 in |
Details
Measurement System | Fractional Inch |
Number of Pieces | 2 |
Includes | (2) Rail and Stile Bit Set, Profile A |
Material | Carbide Tipped |
Application | Woodworking |
Item | Profile Router Bit |
Primary Material Application | Wood |
Sub-Category | Rail and Stile |
Material - Machining | Carbide Tipped |
Drilling Tool Configuration | Individual |
Number of Flutes | 2 |
End Mill Application | Finishing |
Primary Material Application ISO Code | O |
Shape | Rail and Stile |
Description
Profile Router Bit, Carbide Tipped, 1 3/4 in Cutter Dia., Fractional Inch, 3/4 in, 1 1/4 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.680 In., 12 In., Oval (4MGZ3)
- KNIPEX 8 Piece Plastic Grip Retaining Ring Plier Set (00 20 04 SB)
- J.W. WINCO GN452-25-15-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-15-M6-S-55)
- DRILL AMERICA 3/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/8)
- CMT Slot Cutter Set 1-7/8" Diameter, 1/8" to 23/32" H, 1/2" Dpth, 3-3/16" L and 1/2" Shank (800.506.11)
- CMT Rabbeting Set, 1/2-Inch Shank (835.502.11)
- CMT V-Tongue & Groove Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.506.11)
- CMT 2-Piece Rail & Stile Bit Set, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (891.503.11)
- CMT 2-Pcs Edge Banding Bit Set, 1-37/64-Inch, 1/2-Inch Shank (855.510.11)
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- FREUD Piece Up Spiral Bit Set, 5 (90-150)
- Cmt Routers & Accessories