Shop All Router Accessories
Cmt
Router Bit, HWM, 1/4 in
Mfr # 811.064.11
Zoro # G7513703
original price:
$14.89
7% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straight
- Number of Flutes 2
- Overall Length (In.) 2
- Material HWM
- Shank Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.064.11
- Zoro # G7513703
- UPC # 664252002269
- Country of Origin Italy
- Category Router Accessories
Dimensions
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 3/4 |
Cutting Dia. (In.) | 1/4 |
Flute Length (In.) | 3/4 |
Depth of Cut (In.) | 3/4 |
Length of Cut | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Flute Length | 3/4 in |
Cutter Dia. | 1/4 in |
Shank Length | 1 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 3/4 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 4" (DHS4000)
- GREENLEE Knock Out Die (KD-2-1/2)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- CMT Mortise Router Bit, HW, 1/2 in (801.128.11B)
- CMT Mortise Router Bit, HW, 1/2 in (801.127.11)
- CMT Straight Router Bit, HW, 1/2 in (812.629.11)
- CMT V Grooving Router Bit, HWM, 1/4 in (815.064.11)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- SAWSTOP Router Table (RT-FS)
- Cmt Routers & Accessories