Shop All Router Bits
Cmt
Router Bit, Carbide Tipped, 3-1/4 in. L
Mfr # 812.690.11
Zoro # G3374957
$21.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/4 in
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 812.690.11
- Zoro # G3374957
- UPC # 664252002924
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Cutting Dia. (In.) | 3/4 |
Shank Length (In.) | 1/2 |
Flute Length (In.) | 3-1/4 |
Overall Length (In.) | 3-1/4 |
Depth of Cut (In.) | 1-1/2 |
Shank Dia. (In.) | 1/2 |
Cutting Length (In.) | 1-1/2 |
Flute Length | 1 1/2 in |
Shank Length | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 1 1/2 in, 3 1/4 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/8 (C71008)
- ARTU Drill Bit, Multi-Purpose, 5/32" x 3-1/8" (01012)
- GEARWRENCH 15mm x 17mm Flare Nut Wrench (81647)
- TEKTON 1-3/8 Inch Combination Wrench (WCB23035)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- CMT 2-2-3 In. Long Straight Bit (CMT811.690.11B)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- Cmt Router Bits