Shop All Router Bits
Cmt
Router Bit, Carbide Tipped, 2 Flutes
Mfr # 840.770.11
Zoro # G3374905
product price: $31.56
/ea
$31.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roman Ogee
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1 1/8 in
- Length of Cut 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 840.770.11
- Zoro # G3374905
- UPC # 664252004621
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/8 in |
Length of Cut | 29/64 in |
Overall Length | 2 23/64 in |
Shank Dia. | 1/2 in |
Depth of Cut (In.) | 29/64 |
Flute Length (In.) | 2-23/64 |
Shank Length (In.) | 1/2 |
Shank Dia. (In.) | 1/2 |
Bearing Dia. (In.) | 1/2 |
Cutting Length (In.) | 29/64 |
Radius (In.) | 5/32 |
Cutting Dia. (In.) | 1-1/8 |
Shank Length | 1/2 in |
Flute Length | 29/64 in |
Radius | 5/32 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 1/8 in Cutter Dia., Fractional Inch, 29/64 in, 2 23/64 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- AMPCO SAFETY TOOLS 10 in L 2 1/2 in Cap. Aluminum Bronze Straight Pipe Wrench (W-211)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- CMT Router Bit For Domino Xl Joining, 10, Rght (380.101.11)
- CMT Cove Cutter, Head 5/8" Bore (235.006.07)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- CMT Wainscot/Paneling Bit with 13/64-Inch Radius, 1/4-Inch Shank (862.050.11)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- Cmt Routers & Accessories