Shop All Router Bits
Cmt
Router Bit, Carbide Tipped, 2-13/16 in. L
Mfr # 861.564.11
Zoro # G3374835
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Beading
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1 1/8 in
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 861.564.11
- Zoro # G3374835
- UPC # 664252005543
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/8 in |
Length of Cut | 7/8 in |
Overall Length | 2 25/32 in |
Shank Dia. | 1/2 in |
Cutting Dia. (In.) | 1-1/8 |
Radius (In.) | 1/4 |
Bearing Dia. (In.) | 1/2 |
Depth of Cut (In.) | 7/8 |
Shank Length (In.) | 1/2 |
Overall Length (In.) | 2-13/16 |
Cutting Length (In.) | 7/8 |
Shank Dia. (In.) | 1/2 |
Flute Length (In.) | 2-25/32 |
Radius | 1/4 in |
Flute Length | 7/8 in |
Shank Length | 1/2 in |
Description
Beading Cut Profile Router Bit, Carbide Tipped, 1 1/8 in Cutter Dia., Fractional Inch, 7/8 in, 2 25/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM DM213 Fast Drill Resharpening Machine (326130)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6" x 2" (HML.6)
- VEGA Slotted Bit Finder 6 (6-8) x 3-3/4 (BF6)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 9/32 (44918)
- CMT Straight Bit, 1/2-Inch Shank, 1-1/8-Inch Diameter, (811.785.11)
- CMT PATTERN BIT (811.127.11B)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/2-Inch Shank (824.121.10)
- CMT Pattern Bit, 1/4-Inch Shank, 3/4-Inch Diameter (811.191.11B)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- FREUD Flush Trim Router Bit, 3/8" Cutting L (64-100)
- Cmt Routers & Accessories