Shop All Router Bits
Cmt
Router Bit, Carbide Tipped, 1/2in.Cut Dia.
Mfr # 814.627.11
Zoro # G3374948
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round Groove
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 814.627.11
- Zoro # G3374948
- UPC # 664252003068
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 7/8 in |
Shank Dia. | 1/2 in |
Radius (In.) | 1/4 |
Overall Length (In.) | 2-7/8 |
Depth of Cut (In.) | 1-1/4 |
Shank Length (In.) | 1/2 |
Cutting Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Flute Length (In.) | 2-7/8 |
Shank Length | 1/2 in |
Flute Length | 1 1/4 in |
Radius | 1/4 in |
Description
Round Groove Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 7/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Combination Wrench, SAE, 7/16in Size (CW-716)
- SUPERIOR ELECTRIC 06-75-3150 1/4-20 x 1 Inch Long Left Hand, Socket Head Screw Replaces Milwaukee 06-75-3150 (SE 06-75-3150)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- KNIPEX Knipex Universal Control Cabinet Key (00 11 03)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- CMT Dowel Drill, Left, 5mm dia., 35mm Cut L (311.050.12)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Beading Bit 1/2 in. Shank 3/8 in. Radius (839.817.11)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- CMT Router Bit, 2-51/64in. L, 1/2in. Cut Dia. (806.227.11)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- Cmt Router Bits