Shop All Router Bits
Cmt
Router Bit, 4-5/64in. L, 1/2in. Cut Dia.
Mfr # 806.630.11
Zoro # G3375045
original price:
$28.09
8% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.630.11
- Zoro # G3375045
- UPC # 664252002153
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 2 in |
Overall Length | 4 3/32 in |
Shank Dia. | 1/2 in |
Flute Length (In.) | 4-3/32 |
Shank Length (In.) | 1/2 |
Depth of Cut (In.) | 2 |
Cutting Length (In.) | 2 |
Bearing Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Overall Length (In.) | 4-5/64 |
Shank Length | 1/2 in |
Flute Length | 2 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 2 in, 4 3/32 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #11 (46681)
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- CMT Dowel Drill, Left, 8mm dia., 27mm Cut L (310.080.12)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- CMT Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia. (812.127.11)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- Cmt Routers & Accessories