Shop All Router Bits
Cmt
Router Bit, 3-45/64in. L, 1/2in. Cut Dia.
Mfr # 806.629.11
Zoro # G3375051
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.629.11
- Zoro # G3375051
- UPC # 664252002146
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 1/2 in |
Overall Length | 3 45/64 in |
Shank Dia. | 1/2 in |
Overall Length (In.) | 3-45/64 |
Cutting Dia. (In.) | 1/2 |
Shank Length (In.) | 1/2 |
Depth of Cut (In.) | 1-1/2 |
Flute Length (In.) | 3-45/64 |
Shank Dia. (In.) | 1/2 |
Cutting Length (In.) | 1-1/2 |
Bearing Dia. (In.) | 1/2 |
Shank Length | 1/2 in |
Flute Length | 1 1/2 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/2 in, 3 45/64 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- KIPP Adjustable Handle, Size: 2 1/4-20X25 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X25)
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- MILWAUKEE TOOL Rotary Tool (2525-20)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Roman Ogee Bit, 1/4-Inch Shank, 5/32-Inch Radius, Carbide-Tipped (841.285.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- Cmt Routers & Accessories