Shop All Router Bits
Cmt
Router Bit, 2 Flutes, 3/8 in. Cut Dia.
Mfr # 812.595.11
Zoro # G3374966
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 3/8 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 812.595.11
- Zoro # G3374966
- UPC # 664252002856
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 7/8 in |
Shank Dia. | 1/2 in |
Cutting Length (In.) | 1-1/4 |
Depth of Cut (In.) | 1-1/4 |
Overall Length (In.) | 2-7/8 |
Flute Length (In.) | 2-7/8 |
Shank Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 3/8 |
Shank Length (In.) | 1/2 |
Flute Length | 1 1/4 in |
Shank Length | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 7/8 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fishtape-.187X250FT In Plas Case (542-250)
- FELCO 906 Sharpening Tool-Carbide Stone (13906)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/8" SAE Socket, 6 Points (KTI-24144)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-1/2-Inch Diameter, 1/2-Inch Shank (880.504.11)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- FREUD Base and Cap Bit, 1-3/4" dia. (99-480)
- Cmt Routers & Accessories