Shop All Router Bits
Cmt
Router Bit, 2 Flutes, 23/32 in. Cut Dia.
Mfr # 811.682.11
Zoro # G3374981
product price: $21.16
/ea
$21.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 23/32 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.682.11
- Zoro # G3374981
- UPC # 664252002672
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 23/32 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Shank Length (In.) | 1/2 |
Cutting Dia. (In.) | 23/32 |
Overall Length (In.) | 2-1/2 |
Shank Dia. (In.) | 1/2 |
Cutting Length (In.) | 1 |
Depth of Cut (In.) | 1 |
Flute Length (In.) | 2-1/2 |
Flute Length | 1 in |
Shank Length | 1/2 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 23/32 in Cutter Dia., Fractional Inch, 1 in, 2 1/2 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- STANLEY Diagonal Cutters, 7 In. (84-028)
- MITUTOYO Rect Steel, Asme 0, 75mm (611801-531)
- KLEIN TOOLS 8" L x Metal, Wood Cutting Saw Blades, Reciprocating, 10/14 TPI, 8", PK5 (31741)
- CMT Chamfer Router Bit 1/2" Shank, 2-9/16" Cutting Diameter, 1" Cutting Length, 45 Degree Cutting Angle (836.950.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- CMT Solid Surface Rounding Over Bit W/Bearing, 3/4-Inch Diameter, 1/2-Inch Shank (880.501.11)
- CMT Beading Bit 1/2 in. Shank 3/8 in. Radius (839.817.11)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- CMT Dowel Drill, Left, 14mm dia., 43mm Cut L (309.140.12)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- Cmt Router Bits