Shop All Router Bits
Cmt
Router Bit, 2 Flutes, 2-9/64 in. L
Mfr # 807.128.11
Zoro # G3375018
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 807.128.11
- Zoro # G3375018
- UPC # 664252027118
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1/2 in |
Overall Length | 2 9/64 in |
Shank Dia. | 1/4 in |
Cutting Dia. (In.) | 1/2 |
Cutting Length (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Overall Length (In.) | 2-9/64 |
Shank Length (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Flute Length (In.) | 2-9/64 |
Shank Length | 1/4 in |
Flute Length | 1/2 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 9/64 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black (IMF-X-76)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- CMT Window Sill Bit with 3/8 to 1/2-Inch Radius, 1/2-Inch Shank (855.805.11B)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.127.11B)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- VERMONT AMERICAN Rtr Bit 1/8R Cove Bead (23151)
- Cmt Routers & Accessories