Shop All Router Bits
Cmt
Router Bit, 2-9/32in. L, 7/8in. Cut Dia.
Mfr # 861.032.11
Zoro # G3374869
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Beading
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 7/8 in
- Length of Cut 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 861.032.11
- Zoro # G3374869
- UPC # 664252005499
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 7/8 in |
Length of Cut | 19/32 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 1/2 |
Radius (In.) | 1/8 |
Depth of Cut (In.) | 19/32 |
Flute Length (In.) | 2-1/4 |
Cutting Length (In.) | 19/32 |
Cutting Dia. (In.) | 7/8 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-9/32 |
Shank Length (In.) | 1/4 |
Radius | 1/8 in |
Flute Length | 19/32 in |
Shank Length | 1/4 in |
Description
Beading Cut Profile Router Bit, Carbide Tipped, 7/8 in Cutter Dia., Fractional Inch, 19/32 in, 2 1/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING DETACHABLE REUSABLE DUST BAG (HU1350-1)
- DIABLO 4 in. D Diamond Masonry Cut-Off Disc (DMADT0400)
- SIMONDS RD Round Handled Needle File, 6-1/4, w/H (83531600)
- BLACK & DECKER Washer, Outer Clamp (390426-00)
- CMT Round Nose Bit, 1/4-Inch Shank, 1/4-Inch Radius (814.127.11B)
- CMT Straight Bit, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- CMT Roundover Bit, 1/4-Inch Shank, 1/16-Inch Radius, Carbide-Tipped (838.160.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11B)
- CMT Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia. (811.065.11)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- Cmt Router Bits