Shop All Router Bits
Cmt
Router Bit, 2-51/64in. L, 1/2in. Cut Dia.
Mfr # 806.227.11
Zoro # G3375060
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flush Trim
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 806.227.11
- Zoro # G3375060
- UPC # 664252036936
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 2 25/32 in |
Shank Dia. | 1/4 in |
Cutting Length (In.) | 1 |
Shank Length (In.) | 1/4 |
Depth of Cut (In.) | 1 |
Bearing Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-51/64 |
Flute Length (In.) | 2-25/32 |
Shank Length | 1/4 in |
Flute Length | 1 in |
Description
Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 in, 2 25/32 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- MOODY TOOL General Hand Tool Kit, No. of Pcs. 30 (59-0245)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- CMT Cmt Cmt812.690.11B 3-.25 In. Long Pattern Bit (CMT812.690.11B)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT 45degree Chamfer Bit, 1/2-Inch Shank, Carbide-Tipped (836.920.11)
- CMT Panel Pilot Bit with Guide, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (816.627.11)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- Cmt Router Bits