Shop All Router Bits
Cmt
Router Bit, 2-3/4 in. L, 1/2 in. Cut Dia.
Mfr # 812.127.11
Zoro # G3374975
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1/2 in
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 812.127.11
- Zoro # G3374975
- UPC # 664252002788
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Overall Length | 2 3/4 in |
Shank Dia. | 1/4 in |
Shank Length (In.) | 1/4 |
Cutting Length (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Cutting Dia. (In.) | 1/2 |
Depth of Cut (In.) | 1-1/4 |
Shank Dia. (In.) | 1/4 |
Flute Length (In.) | 2-3/4 |
Shank Length | 1/4 in |
Flute Length | 1 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 2 3/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Head Only (C11-4)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 6Pc (55-0292)
- OTC Retaining Ring Pliers (7412K)
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- CMT Corner Beading Bit, 1/4-Inch Shank, 1/4-Inch Radius (861.064.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- Cmt Routers & Accessories