Shop All Router Bits
Cmt
Router Bit, 2-1/4 in. L, 1/4 in. Cut Dia.
Mfr # 811.065.11
Zoro # G3375009
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Straight
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1/4 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 811.065.11
- Zoro # G3375009
- UPC # 664252002276
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/4 in |
Cutting Length (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 3/4 |
Overall Length (In.) | 2-1/4 |
Shank Length (In.) | 1/4 |
Cutting Dia. (In.) | 1/4 |
Flute Length (In.) | 2-1/4 |
Flute Length | 3/4 in |
Shank Length | 1/4 in |
Description
Straight Cut Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 3/4 in, 2 1/4 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF122400HD)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- DEWALT Flange Nut (N385500)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- CMT Beading Bit 1/2 in. Shank 3/8 in. Radius (839.817.11)
- CMT Router Bit, 2-9/32in. L, 7/8in. Cut Dia. (861.032.11)
- CMT Roundover Bit, 1/2-Inch Shank, 7/8-Inch Radius, Carbide-Tipped (838.991.11)
- CMT Slot Cutter with Arbor & Bearing, 1/2-Inch Shank (823.340.11B)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- FREUD Roundover Router Bit, 1-1/2" Cutting Dia. (34-116)
- Cmt Routers & Accessories