Shop All Router Bits
Cmt
Router Bit, 1-1/8 in. Cut Dia., 2 Flutes
Mfr # 844.287.11
Zoro # G3374887
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Roman Ogee
- Measurement System Fractional Inch
- Material - Machining Carbide Tipped
- Cutter Dia. 1 1/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 844.287.11
- Zoro # G3374887
- UPC # 664252004713
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Cutting Length (In.) | 1/2 |
Flute Length (In.) | 2-3/16 |
Depth of Cut (In.) | 1/2 |
Bearing Dia. (In.) | 1/2 |
Shank Length (In.) | 1/4 |
Radius (In.) | 5/32 |
Cutting Dia. (In.) | 1-1/8 |
Shank Length | 1/4 in |
Flute Length | 1/2 in |
Radius | 5/32 in |
Description
Roman Ogee Cut Profile Router Bit, Carbide Tipped, 1 1/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CUTTER JAW (LI36660)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- MILWAUKEE TOOL M18 6Tool Kit, M18 XC5.0 Batt, MultiTool (2696-26, 48-11-1850, 2626-20)
- ILC Replacement for Dewalt Dcb095 Battery (DCB095 BATTERY DEWALT)
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- CMT 60-Degree V-Groove Bit, 1/2-Inch Diameter, 1/2-Inch Shank (858.501.11)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/2-Inch Shank (822.364.11B)
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- CMT Dowel Drill, Rght, 1/4" dia., 30mm Cut L (306.064.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- Cmt Router Bits