Shop All Router Accessories
Cmt
Roundover Router Bit, HW, 2-1/2 in
Mfr # 838.992.11
Zoro # G7586704
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 3-13/64
- Cutting Dia. (In.) 2-1/2
- Sub-Category Roundover
- Flute Length (In.) 1-5/16
- Material HW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 838.992.11
- Zoro # G7586704
- UPC # 785533766219
- Country of Origin Italy
- Category Router Accessories
Dimensions
Overall Length (In.) | 3-13/64 |
Cutting Dia. (In.) | 2-1/2 |
Flute Length (In.) | 1-5/16 |
Cutting Length (In.) | 1-5/16 |
Depth of Cut (In.) | 1-5/16 |
Shank Dia. (In.) | 1/2 |
Radius (In.) | 1 |
Length of Cut | 1 5/16 in |
Flute Length | 1 5/16 in |
Shank Dia. | 1/2 in |
Overall Length | 3 13/64 in |
Radius | 1 in |
Cutter Dia. | 2 1/2 in |
Shank Length | 1 57/64 in |
Description
Roundover Cut Profile Router Bit, Carbide Tipped, 2 1/2 in Cutter Dia., Fractional Inch, 1 5/16 in, 3 13/64 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Scrapemaster Scraper 4 Inch 6 Pack, 6PK (1995x6)
- H & H INDUSTRIAL PRODUCTS M5 X 0.8 Wire Thread Inserts (1011-0240)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 23/32 (C20746)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- CMT Trimmer Router Bit, HW, 3/4 in (809.025.11)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- CMT Assembly Support For ISO30 Chucks (183-ISO)
- CMT Router Bit, HW, 1-1/4 in (801.817.11)
- CMT Rabbeting Router Bit, HW, 1-1/4 in (835.317.11)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- Cmt Router Accessories