Shop All Router Bits
Cmt
Roundover Bit, 1/4-Inch Shank, 1/4-Inch Radius, Carbide-Tipped
Mfr # 838.254.11
Zoro # G906135353
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.88 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 838.254.11
- Zoro # G906135353
- UPC # 664252004300
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.88 in |
Shank Dia. | 1 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit provides you with a particular rounded profile, ending up with an elegant bead on the top. Use this tool for simple tasks such as easing sharp corners or for more intricate jobs such as making drop leaf tables, when used in conjunction with a CMT cove bit featuring the same radius. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These versatile bits are always in demand - the simple clean lines of a smooth roundover edge can be used in a wide variety of applications from picture frames to table and counter tops. Available in 1/2 and 1/4 shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T70 60mm 1/2 Sq. Drive (4025.60-T70)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP785H)
- POWERBUILT 1/2" Drive Socket Rail (642507)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-02)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 25/32-Inch Diameter (836.420.11)
- CMT Raised Panel Bit With Backcutter, 2-1/2-Inch Diameter, 1/2-Inch Shank (890.534.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- CMT Pattern Bit, 1/4-Inch Shank, 5/8-Inch Diameter, Carbide-Tipped, Orange (811.159.11B)
- CMT Solid Surface Rounding Over Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.502.11)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- Cmt Router Bits