Shop All Router Bits
Cmt
Roundover Bit, 1/4-Inch Shank, 1/2-Inch Radius, Carbide-Tipped
Mfr # 838.380.11
Zoro # G906135452
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 838.380.11
- Zoro # G906135452
- UPC # 664252004331
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.25 in |
Description
This bit provides you with a particular rounded profile, ending up with an elegant bead on the top. Use this tool for simple tasks such as easing sharp corners or for more intricate jobs such as making drop leaf tables, when used in conjunction with a CMT cove bit featuring the same radius. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These versatile bits are always in demand - the simple clean lines of a smooth roundover edge can be used in a wide variety of applications from picture frames to table and counter tops. Available in 1/2 and 1/4 shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.65mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK7)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- RED DEVIL 1-1/2 BLADE FOR #3140 SCRAPER (3167)
- ZORO SELECT Marking Flag, Black, Evidence, Vinyl, PK100 (2318BK-200)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 1-1/4-Inch Diameter, Carbide-Tipped (836.280.11)
- CMT Router Bit, Carbide Tipped, 3/4in Cut Dia. (806.191.11)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- CMT PATTERN BIT (811.127.11B)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- CMT 3-Wing Slot Cutter with 1/16-Inch Cutting Length and 5/16-Inch Bore (822.316.11)
- Cmt Routers & Accessories