Shop All Router Bits
Cmt
Roundover Bit, 1/2-Inch Shank, 1/2-Inch Radius, Carbide-Tipped
Mfr # 838.880.11
Zoro # G606135172
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25 in
- Shank Dia. 1-1/2 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 838.880.11
- Zoro # G606135172
- UPC # 664252004386
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 1.25 in |
Shank Dia. | 1-1/2 in. |
Details
Item | Router Bits |
Application | Tungsten |
Description
This bit provides you with a particular rounded profile, ending up with an elegant bead on the top. Use this tool for simple tasks such as easing sharp corners or for more intricate jobs such as making drop leaf tables, when used in conjunction with a CMT cove bit featuring the same radius. Equipped with a bearing for easy template work, this bit features super-strength superior steel body, Non-Stick Orange Shield Coating and cutting edges made of SinterHip Hi-Density Industrial Chrome Carbide for a long-lasting performance. After a test performed by Wood Magazine, CMT orange bits have been rated the first overall router bits compared to other brands. From the Manufacturer These versatile bits are always in demand - the simple clean lines of a smooth roundover edge can be used in a wide variety of applications from picture frames to table and counter tops. Available in 1/2 and 1/4 shank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN15/64)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20495B156R)
- CMT Professional Finger Joint Bit, 1/2-Inch Shank, 1-7/8-Inch Diameter, Carbide-Tipped (800.606.11)
- CMT Straight Bit, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.628.11)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT 3-Wing Slot Cutter with 5/64-Inch Cutting Length and 5/16-Inch Bore (822.320.11)
- CMT 3-Wing Slot Cutter with 3/32-Inch Cutting Length and 5/16-Inch Bore (822.324.11)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- Cmt Routers & Accessories