Shop All Router Accessories
Cmt
Round Nose Router Bit, HW, 3/4 in
Mfr # 814.190.11
Zoro # G7452557
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. (In.) 3/4
- Sub-Category Round Nose
- Material HW
- Shank Dia. (In.) 1/4
- Depth of Cut (In.) 29/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 814.190.11
- Zoro # G7452557
- UPC # 767654036358
- Country of Origin Italy
- Category Router Accessories
Dimensions
Cutting Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/4 |
Depth of Cut (In.) | 29/64 |
Flute Length (In.) | 29/64 |
Radius (In.) | 3/8 |
Cutting Length (In.) | 29/64 |
Overall Length (In.) | 2 |
Radius | 3/8 in |
Length of Cut | 7/16 in |
Flute Length | 7/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Cutter Dia. | 3/4 in |
Shank Length | 1 5/8 in |
Description
Round Groove Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 7/16 in, 2 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- STARRETT Drive Pin Punch, 1/8 In Tip, 4 In L (565C)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- CMT Trimmer Router Bit, HWM, 1/4 in (842.095.11)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- CMT Straight Router Bit, HW, 1/2 in (811.628.11)
- CMT Roundover Router Bit, HW, 2-1/2 in (838.992.11)
- CMT Beading Router Bit, HW, 1-1/4 in (839.317.11)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- DEWALT RouterAccess, CenteringCone, # of Pieces 1 (DNP617)
- Cmt Routers & Accessories