Shop All Router Bits
Cmt
Round Nose Bit with 5/8-Inch Radius, 1/2-Inch Shank
Mfr # 814.817.11
Zoro # G306135151
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.63 in
- Shank Dia. 1-1/4 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 814.817.11
- Zoro # G306135151
- UPC # 664252026944
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.63 in |
Shank Dia. | 1-1/4 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Decorate doors, drawer fronts, panels or any flat surface with this bit. This lets you create grooves in any wood or wood product. For even more elaborate decorations, we also offer top bearing bits - use your own template with one of these bits to produce truly unique doors and drawer fronts. A favorite item for professional sign makers, craft makers and hobbyists. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH & CHISEL 11 PC SET (MY61411)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X60)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- BAHCO Bahco Bowsaw Blade, 30", Dry Wood, Ergo (51-30)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- CMT Rabbeting Bit, 1/2-Inch Shank, 5/8-Inch Cutting Depth (835.990.11)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- CMT V-Grooving Bit with 90-Degree Cutting Angle, 1/2-Inch Shank (815.880.11)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- QIC TOOLS 14 Deg Dovetail Bits 1/4in SH (CDB1.12.38.14)
- Cmt Router Bits