Shop All Router Bits
Cmt
Round Nose Bit with 3/16-Inch Radius, 1/2-Inch Shank
Mfr # 814.595.11
Zoro # G006135208
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.38 in
- Shank Dia. 3/8 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 814.595.11
- Zoro # G006135208
- UPC # 664252016600
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 0.38 in |
Shank Dia. | 3/8 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
Decorate doors, drawer fronts, panels or any flat surface with this bit. This lets you create grooves in any wood or wood product. For even more elaborate decorations, we also offer top bearing bits - use your own template with one of these bits to produce truly unique doors and drawer fronts. A favorite item for professional sign makers, craft makers and hobbyists. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 3 Tons (902003)
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10T)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-8R-5PK)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Ogee Bit, 1/2-Inch Shank, 1/4-Inch Radius, Carbide-Tipped (859.564.11)
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- CMT Router Bit, 2 Flutes, 5/16 in. Cut Dia. (811.080.11)
- CMT T-Slot Bit with 1-7/64-Inch Diameter with 1/2-Inch Shank (850.603.11)
- FREUD TOP BEAR FLUSH TRIM 5/8"" (50-104)
- Cmt Router Bits