Shop All Router Bits
Cmt
Round Nose Bit, 1/8-Inch Radius, 1/2-Inch Shank
Mfr # 814.564.11
Zoro # G606135455
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in.
- Application Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmt
- MFR # 814.564.11
- Zoro # G606135455
- UPC # 664252003051
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in. |
Details
Application | Solid |
Item | Router Bits |
Description
Decorate doors, drawer fronts, panels or any flat surface with this bit. This lets you create grooves in any wood or wood product. For even more elaborate decorations, we also offer top bearing bits - use your own template with one of these bits to produce truly unique doors and drawer fronts. A favorite item for professional sign makers, craft makers and hobbyists. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer Personalize your doors, drawer fronts, panels or any surface you choose with your own signature motif. CMT Round Nose bits in solid carbide or with carbide tipped flutes let you create engraving in any wood or wood product. We offer a complete selection of diameters and cutting depths so you can achieve the effects you want. Mounted on your router table, you can work up to 1-1/4" in depth. For even more elaborate decorations, we also offer top bearing bits - use your own template with one of these bits to produce truly unique doors and drawer fronts. A favorite item for professional sign makers, craft makers and hobbyists. Search by item number above for our 3 piece Round Nose Sets 814.001.11 (1/4" shanks), or 814.501.11 (1/2" shanks)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP TAPE RULE (Y8212)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7219M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET SERVICE 11 PC SAE ANGL-CHROM (MTSW11K)
- CMT Flooring Router Bit with 1-1/4-Inch Diameter with 1/4-Inch Shank (822.023.11B)
- CMT Router Bit, 4-5/64in. L, 1/2in. Cut Dia. (806.630.11)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- CMT 1-Inch Radius, 1/2-Inch Shank (827.754.11)
- CMT Slot Cutter Arbor with 7/8-Inch Bearing and Collar with 1/4-Inch Shank (824.061.10)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- Cmt Router Bits